£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
A durable threaded pot magnet with countersunk hole for attaching via screw. Made of aluminum nickel-cobalt alloy. It's ideal for clamping and holding purposes on either a magnetic surface or through the countersunk hole with a screw.
Features and Benefits
• Can be affixed with either the countersunk hole or the magnetic base to suit your needs
• High pull force for guaranteed hold
• Robust red design for aesthetic appeal and an additional protective layer
Notes
Supplied with keepers
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 28.5mm |
EAN | 5012095492160 |
ECLASS Code | 21020800 |
Material | Alcomax IV |
MFR Part No. | 827 |
Overall Height | 8.5mm |
Pull Force | 5g/cm³ |
Thread Size | M4 |
Type | Pot Magnet |
UNSPSC Code | 31380000 |