£207.00
Ex VAT
£248.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
A fast and effective way to secure sheets, pipes and tubing, the ninety degree fixed magnetic clamp from Eclipse® features two magnetic faces that will rigidly hold your workpiece in place.
Features and Benefits
• Quick and easy to use
• Cost effective solution to keep components in place
• Secure and reliable
Typical Applications
• Fabrication
• Assembly
• Weld preparation
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095491606 |
ECLASS Code | 21020800 |
Material | Ferrite |
MFR Part No. | E973 |
Overall Height | 300mm |
Overall Length | 300mm |
Pull Force | 200g/cm³ |
Type | Magnetic Clamp |
UNSPSC Code | 31380000 |
Width | 35mm |