£1.59
Ex VAT
£1.91
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
• Zinc plated body
• With threaded stem
• Maximum operating temperature of 80°c
• Used in point of sale
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 16mm |
EAN | 5012095610748 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | E1010/NEO |
Pull Force | 4g/cm³ |
Thickness | 5mm |
Type | Pot Magnet |
UNSPSC Code | 31380000 |