£2.59
Ex VAT
£3.11
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
• Zinc plated body
• With threaded stem
• Maximum operating temperature of 80°c
• Used in point of sale
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 20mm |
EAN | 5012095610755 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | E1011/NEO |
Pull Force | 6g/cm³ |
Thickness | 7mm |
Type | Pot Magnet |
UNSPSC Code | 31380000 |