£6.79
Ex VAT
£8.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
• Zinc plated body
• With threaded stem
• Maximum operating temperature of 80°c
• Used in point of sale
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 42mm |
EAN | 5012095610786 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | E1014/NEO |
Pull Force | 32g/cm³ |
Thickness | 9mm |
Type | Pot Magnet |
UNSPSC Code | 31380000 |