£1.79
Ex VAT
£2.15
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
• Zinc plated body
• With threaded stem
• High Holding force
• Maximum operating temperature of 80°c
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 10mm |
EAN | 5012095613152 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | E1018/NEO |
Pull Force | 1g/cm³ |
Thickness | 4.5mm |
Thread Size | M3 |
Type | Pot Magnet |
UNSPSC Code | 31380000 |