£4.19
Ex VAT
£5.03
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
• Zinc plated body
• With threaded stem
• High Holding force
• Maximum operating temperature of 80°c
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 20mm |
EAN | 5012095613183 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | E1021/NEO |
Pull Force | 7g/cm³ |
Thickness | 6mm |
Thread Size | M4 |
Type | Pot Magnet |
UNSPSC Code | 31380000 |