£13.49
Ex VAT
£16.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
• Zinc plated body
• With threaded stem
• High Holding force
• Maximum operating temperature of 80°c
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 40mm |
EAN | 5012095613213 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | E1024/NEO |
Pull Force | 39g/cm³ |
Thickness | 8mm |
Thread Size | M6 |
Type | Pot Magnet |
UNSPSC Code | 31380000 |