£9.19
Ex VAT
£11.03
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
• Zinc plated body
• With threaded stem
• Maximum operating temperature of 80°c
• Used in point of sale
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 20mm |
EAN | 5012095614548 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | E1033/NEO |
Overall Height | 22mm |
Pull Force | 14kg |
Thickness | 6mm |
Thread Size | M4 |
Type | Hook Magnet |
UNSPSC Code | 31380000 |