£3.19
Ex VAT
£3.83
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
• Zinc plated body
• With threaded stem
• Maximum operating temperature of 80°c
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 20mm |
EAN | 5012095613107 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | E1042/NEO |
Overall Height | 29mm |
Pull Force | 13.5g/cm³ |
Thickness | 6mm |
Thread Size | M4 |
Type | Pot Magnet |
UNSPSC Code | 31380000 |