£7.79
Ex VAT
£9.35
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
• Zinc plated body
• With threaded stem
• Maximum operating temperature of 80°c
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 25mm |
EAN | 5012095613268 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | E1054/NEO |
Overall Height | 16.5mm |
Pull Force | 20g/cm³ |
Thickness | 7mm |
Thread Size | M5 |
Type | Pot Magnet |
UNSPSC Code | 31380000 |