£9.19
Ex VAT
£11.03
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
• Zinc plated body
• With threaded stem
• Maximum operating temperature of 80°c
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 32mm |
EAN | 5012095613275 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | E1055/NEO |
Overall Height | 18.5mm |
Pull Force | 35kg |
Thickness | 7mm |
Thread Size | M6 |
Type | Pot Magnet |
UNSPSC Code | 31380000 |