£34.49
Ex VAT
£41.39
Inc VAT
23 Variations Available
Product Details
Product Specification
Neodymium magnet in a cylindrical brass pot. Assembled with steel pole pieces to give a multi-pole effect which offers superior grip at the contact face ideal for clamping or lifting application. Ideally work at temperatures up to 80°C, but have a maximum working temperature of 100°C
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 25mm |
EAN | 5012095612551 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | E756NEO |
Overall Height | 35mm |
Pull Force | 45g/cm³ |
Type | Deep Pot Bi-Pole Magnet |
UNSPSC Code | 31380000 |