£9.29
Ex VAT
£11.15
Inc VAT
23 Variations Available
Product Details
Product Specification
Neodymium magnet in a cylindrical brass pot. Assembled with steel pole pieces to give a multi-pole effect which offers superior grip at the contact face ideal for clamping or lifting application. Ideally work at temperatures up to 80°C, but have a maximum working temperature of 100°C
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 16mm |
EAN | 5012095612575 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | E764NEO |
Overall Height | 4.5mm |
Pull Force | 9.5g/cm³ |
Type | Shallow Pot Magnets |
UNSPSC Code | 31380000 |