£8.99
Ex VAT
£10.79
Inc VAT
23 Variations Available
Product Details
Product Specification
Neodymium magnet in a cylindrical brass pot. Assembled with steel pole pieces to give a multi-pole effect which offers superior grip at the contact face ideal for clamping or lifting application. Ideally work at temperatures up to 80°C, but have a maximum working temperature of 100°C
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 20mm |
EAN | 5012095081739 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | E765NEO |
Overall Height | 6mm |
Pull Force | 14g/cm³ |
Type | Shallow Pot Magnets |
UNSPSC Code | 31380000 |