£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
E801
Minor magnet. Manufactured from Alnico II material which can be used up to 550°C.
Dimensions: (D)7.9 x (W)22.2 x (H)11.1mm
Maximum pull: 0.9kg.
Pole Gap: 6.4mm
Weight: 0.02kg.
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095491804 |
ECLASS Code | 21020800 |
UNSPSC Code | 31380000 |