£30.49
Ex VAT
£36.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Rectangular bar magnets. Supplied in pairs. The dimple indicates north polarity. Can be used in temperatures up to 550°C. E842 and E843 manfactured from Alnico. E844, E845, E846 manufactured from Alcomax III.
Dimensions:
E842: (W)15 x (H)10 x (L)50mm
E843: (W)15 x (H)10 x (L)75mm
E844: (W)10 x (H)5 x (L)20mm
E845: (W)12.5 x (H)5 x (L)40mm
E846: (W)15 x (H)5 x (L)60mm
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095491767 |
ECLASS Code | 21020800 |
Material | Alnico 2 |
Overall Height | 10mm |
Overall Length | 75mm |
Thickness | 10mm |
Type | Bar Magnet |
UNSPSC Code | 31380000 |
Width | 15mm |