£15.79
Ex VAT
£18.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The arrangement of magnets and the rubber coating is ideal for use on surfaces which should not be scratched and / or where movement or
slippage of a normal metal pot magnet system is a problem. This makes its use recommended for painted or varnished articles, or for applications where a strong magnetic force is needed, without marking or scratching surfaces.
• Strong Holding Force,
• Resistant to corrosion
• Protects against surface damage
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 22mm |
EAN | 5012095614609 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | E851/2 |
Pull Force | 5g/cm³ |
Thickness | 6mm |
Thread Size | M4 |
Type | Pot Magnet |
UNSPSC Code | 31380000 |