£12.49
Ex VAT
£14.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Male Thread
Neodymium iron boron 'rare earth' material. Strongest magnet material available. 80°C max operating temp.
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 22mm |
EAN | 5012095607229 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | E851 |
Overall Height | 6mm |
Thread Size | M4 X 6.5mm |
Type | Pot Magnet |
UNSPSC Code | 31380000 |