£19.49
Ex VAT
£23.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Female Thread
Neodymium iron boron 'rare earth' material. Strongest magnet material available. 80°C max operating temp.
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 43mm |
EAN | 5012095607250 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | E853/1 |
Overall Height | 6mm |
Pull Force | 8.5g/cm³ |
Thread Size | M4 |
Type | Pot Magnet |
UNSPSC Code | 31380000 |