Eclipse Magnetics

E855/2 RUBBER COATED MAGNET 88x13.5mm (PR)

SKU:

ECL5530378S

MPN:

E855/2

£51.99

Ex VAT

£62.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The arrangement of magnets and the rubber coating is ideal for use on surfaces which should not be scratched and / or where movement or
    slippage of a normal metal pot magnet system is a problem. This makes its use recommended for painted or varnished articles, or for applications where a strong magnetic force is needed, without marking or scratching surfaces.


    • Strong Holding Force,
    • Resistant to corrosion
    • Protects against surface damage


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Eclipse Magnetics

    Diameter

    88mm

    EAN

    5012095614630

    ECLASS Code

    21020800

    Material

    Neodymium

    MFR Part No.

    E855/2

    Pull Force

    42g/cm³

    Thickness

    8.5mm

    Thread Size

    M6

    Type

    Pot Magnet

    UNSPSC Code

    31380000