£31.79
Ex VAT
£38.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Manufactured from ceramic ferrite material. Suitable for holding machine tool accessories with M6 threads or building into jigs. Supplied complete with J bolt. Can be used in temperatures up to 80°C.
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095492306 |
ECLASS Code | 21020800 |
Material | Ceramic Ferrite |
Overall Height | 10.7mm |
Pull Force | 16g/cm³ |
Thickness | 10.7mm |
Thread Size | M6 |
Type | Pot Magnet |
UNSPSC Code | 31380000 |
Width | 56mm |