£37.49
Ex VAT
£44.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Designed to give maximum grip within channels or slots. Able to grip non uniform workpieces.
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095492368 |
ECLASS Code | 21020800 |
Material | Ferrite |
Overall Height | 13mm |
Overall Length | 130mm |
Pull Force | 14g/cm³ |
Thickness | 13mm |
Thread Size | 4.2 |
Type | Channel Magnet |
UNSPSC Code | 31380000 |
Width | 30mm |