£93.49
Ex VAT
£112.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Suitable for work holding and work handling. Supplied complete with release screw carry handle.
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 44.5mm |
EAN | 5012095492214 |
ECLASS Code | 21020800 |
Material | Alcomax III |
MFR Part No. | E939 |
Overall Height | 44.5mm |
Pull Force | 20g/cm³ |
Thread Size | 2 x M8 |
Type | Magnet Hold Fast |
UNSPSC Code | 31380000 |