£87.49
Ex VAT
£104.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Suitable for work holding and work handling. Supplied complete with release screw carry handle.
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 54mm |
EAN | 5012095492221 |
ECLASS Code | 21020800 |
Material | Alcomax III |
MFR Part No. | E940 |
Overall Height | 49.2mm |
Pull Force | 40g/cm³ |
Thread Size | 2 x M8 |
Type | Magnet Hold Fast |
UNSPSC Code | 31380000 |