£229.00
Ex VAT
£274.80
Inc VAT
Product Details
Product Specification
E964
This powerful magnetic drag is manufactured with ferrite magnets. It enables quick and safe lifting and transportation of steel sheets. The grip is also used as a lever for disengaging the workpiece.
Pull Force Kg - 170* drag pull force
Pull Force Kg - 34 if used to carry sheets vertically
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095491538 |
ECLASS Code | 21020800 |
Material | Ceramic Ferrite |
MFR Part No. | E964 |
Overall Height | 98mm |
Overall Length | 118mm |
Pull Force | 170kg |
Type | Magnet Plate Grip |
UNSPSC Code | 31380000 |
Width | 38mm |