noscriptEclipse Cylindrical Bar Magnets | Cromwell Tools

Eclipse Magnetics

Eclipse Cylindrical Bar Magnets

2 Variations

Cylindrical bar magnets. Supplied in pairs. Manufactured from Alcomax III. Can be used in temperatures up to 550°C.
Dimensions:
E805: (Dia)6 x (L)20mm. Weight (pair): 0.02kg.
E807: (Dia)10 x (L)30mm. Weight (pair): 0.07kg.

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1