SKU:
ECL5532500A
MPN:
CM3429
£4.29
Ex VAT
£5.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
With high coercivity, these ferrite magnets ensures high levels of magnestisation over time. Combined with the attached hook, they're perfect for attaching materials to and provides an easy solution for all your hanging needs.
Features and Benefits
• Easy to attach and remove
• Leaves no markings when removed
• Offers a simple solution for hanging various materials
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095619291 |
ECLASS Code | 21020800 |
Material | Ferrite |
MFR Part No. | CM3429 |
Overall Height | 12mm |
Overall Length | 34mm |
Pull Force | 6g/cm³ |
Thread Size | M4 |
Type | Hook Magnet |
UNSPSC Code | 31380000 |
Width | 29mm |