SKU:
ECL5532512M
MPN:
E1060/NEO/BLK
£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Product Documents
There's no need for nails or screws with the Rubber Coated Pot Magnet with Swivel Hooks. Offering 360° hanging, it's versatile to fit with a multitude of purposes. In a sleek black colour, it has the ability to be aesthetically appealing whilst delivering on strength and practicality.
Features and Benefits
• Rubber coated outer to aid in the prevention of marking on surfaces and increase surface friction and hold
• Neodymium magnet for efficient hold and impressive pull force for its compact size
• Swivel hooks offer 360° hanging
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 38mm |
EAN | 5012095621195 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | E1060/NEO/BLK |
Overall Height | 55mm |
Overall Length | 45mm |
Pull Force | 30g/cm³ |
Type | Pot Magnet |
UNSPSC Code | 31380000 |