SKU:
ECL5532512B
MPN:
E1072/NEO/G
£20.99
Ex VAT
£25.19
Inc VAT
21 Variations Available
Product Details
Product Specification
Product Documents
Possessing a swing range of 180 ̊ and the ability to swivel 360 ̊ around a fixed point, this Neodymium Shallow Pot Magnet and Swivel Hook enables the hanging of various materials without the need for screws or nails. Available in a variety of colours to suit personal preference and requirements.
Features and Benefits
• No need for screws or nails for ease of assembly
• Can turn freely 360 ̊ for a variety of hanging needs
• Neodymium magnets for guaranteed hold
• Available in a variety of popular colours to suit personal preference and requirements
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 36mm |
EAN | 5012095621058 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | E1072/NEO/G |
Overall Height | 65mm |
Pull Force | 40g/cm³ |
Thickness | 15mm |
Type | Shallow Pot Magnets |
UNSPSC Code | 31380000 |