Eclipse Magnetics

ECLIPSE MAGNETICS E1100/NEO/BLK COLOURED NDFEB POT BLACK PK10

SKU:

ECL5532513H

MPN:

E1100/NEO/BLK

£19.49

Ex VAT

£23.39

Inc VAT

IN STOCK (1)

    Product Details

    With a countersunk hole, this Neodymium Shallow Pot Magnet is ideal for attaching to walls and ceilings to suit your needs. Coming in a range of colours and sizes, these versatile magnets can be tailored to your requirements.


    Features and Benefits
    • Countersunk hole to allow for ease of attaching via screw
    • Neodymium magnet for guaranteed hold
    • Available in a range of colours to suit a host of needs and environments


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Eclipse Magnetics

    Diameter

    16mm

    EAN

    5012095620365

    ECLASS Code

    21020800

    Material

    Neodymium

    MFR Part No.

    E1100/NEO/BLK

    Pull Force

    6g/cm³

    Thickness

    5mm

    Thread Size

    M3

    Type

    Shallow Pot Magnets

    UNSPSC Code

    31380000