SKU:
ECL5532515K
MPN:
E1100/NEO/P
£2.89
Ex VAT
£3.47
Inc VAT
41 Variations Available
Product Details
Product Specification
Product Documents
With a countersunk hole, this Neodymium Shallow Pot Magnet is ideal for attaching to walls and ceilings to suit your needs. Coming in a range of colours and sizes, these versatile magnets can be tailored to your requirements.
Features and Benefits
• Countersunk hole to allow for ease of attaching via screw
• Neodymium magnet for guaranteed hold
• Available in a range of colours to suit a host of needs and environments
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 16mm |
EAN | 5012095620426 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | E1100/NEO/P |
Pull Force | 6g/cm³ |
Thickness | 5mm |
Thread Size | M3 |
Type | Shallow Pot Magnets |
UNSPSC Code | 31380000 |