Eclipse Magnetics

ECLIPSE MAGNETICS E1105/NEO/BLK COLOURED NDFEB POT BLACK PK1

SKU:

ECL5532513P

MPN:

E1105/NEO/BLK

£19.99

Ex VAT

£23.99

Inc VAT

IN STOCK (5)

    Product Details

    With a countersunk hole, this Neodymium Shallow Pot Magnet is ideal for attaching to walls and ceilings to suit your needs. Coming in a range of colours and sizes, these versatile magnets can be tailored to your requirements.


    Features and Benefits
    • Countersunk hole to allow for ease of attaching via screw
    • Neodymium magnet for guaranteed hold
    • Available in a range of colours to suit a host of needs and environments


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Eclipse Magnetics

    Diameter

    48mm

    EAN

    5012095620716

    ECLASS Code

    21020800

    Material

    Neodymium

    MFR Part No.

    E1105/NEO/BLK

    Pull Force

    75g/cm³

    Thickness

    11mm

    Thread Size

    M8

    Type

    Shallow Pot Magnets

    UNSPSC Code

    31380000