SKU:
ECL5532515T
MPN:
E1106/NEO/P
£40.49
Ex VAT
£48.59
Inc VAT
41 Variations Available
Product Details
Product Specification
Product Documents
With a countersunk hole, this Neodymium Shallow Pot Magnet is ideal for attaching to walls and ceilings to suit your needs. Coming in a range of colours and sizes, these versatile magnets can be tailored to your requirements.
Features and Benefits
• Countersunk hole to allow for ease of attaching via screw
• Neodymium magnet for guaranteed hold
• Available in a range of colours to suit a host of needs and environments
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 60mm |
EAN | 5012095620846 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | E1106/NEO/P |
Pull Force | 115g/cm³ |
Thickness | 15mm |
Thread Size | M8 |
Type | Shallow Pot Magnets |
UNSPSC Code | 31380000 |