£13.99
Ex VAT
£16.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Discover versatile magnetic solutions for door closures and secure sign/notice holding. With flexible sheet, strip, and adhesive-backed finishes, this product ensures a strong magnetic hold, preventing slippage. Choose colored vinyl finishes for customization and enjoy easy installation with the convenience of cutting with scissors. Ideal for adaptable and reliable door closures and sign/notice holding.
Features and Benefits
• Flexible magnetic materials are supplied in sheet, strip and adhesive backed finishes
• Soft material with strong magnetic hold to prevent slippage
• Flexible strip and sheets available with a coloured vinyl finish
• Can be cut with scissors
Notes
• EM888-R *Supplied in pairs
• Adhesive backing is not included
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095542353 |
ECLASS Code | 21020800 |
Material | Ferrite |
MFR Part No. | EM880-R |
Overall Length | 2000mm |
Pull Force | 8kg |
Thickness | 3.6mm |
Type | Magnetic Strip |
UNSPSC Code | 31380000 |
Width | 9.5mm |