£54.49
Ex VAT
£65.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from mild steel, the ferrite pot magnet from Eclipse® is used widely to safely mount signs from the floor or ceilings. The zinc plated body protects against scuff marks and damage, keeping it lightweight for easy handling.
Features and Benefits
• Can operate at temperatures up to 120°C to suit a range of work environments
• Zinc plated to protect against corrosion
• Female threaded hole for easy mounting using a screw or bolt
Typical Applications
• Magnetic bases
• Magnetic holders
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 100mm |
EAN | 5012095031086 |
ECLASS Code | 21020800 |
Material | Ferrite |
MFR Part No. | E874 |
Overall Height | 42mm |
Pull Force | 90g/cm³ |
Thickness | 22mm |
Thread Size | M12 |
Type | Pot Magnet |
UNSPSC Code | 31380000 |