£18.79
Ex VAT
£22.55
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from mild steel, the ferrite pot magnet from Eclipse® is used widely to safely mount signs from the floor or ceilings. The zinc plated body protects against scuff marks and damage, keeping it lightweight for easy handling.
Features and Benefits
• Can operate at temperatures up to 120°C to suit a range of work environments
• Zinc plated to protect against corrosion
• Female threaded hole for easy mounting using a screw or bolt
Typical Applications
• Magnetic bases
• Magnetic holders
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 80mm |
EAN | 5012095029984 |
ECLASS Code | 21020800 |
Material | Ferrite |
MFR Part No. | E872 |
Overall Height | 34mm |
Pull Force | 60g/cm³ |
Thickness | 18mm |
Thread Size | M10 |
Type | Pot Magnet |
UNSPSC Code | 31380000 |