£17.79
Ex VAT
£21.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The red shallow pot magnets from Eclipse® are also known as a female threaded stud pot magnet. Made from ferrite material, they're supplied in a mild steel pot body and deliver an excellent pull force.
Features and Benefits
• Suitable for use in temperatures up to 120°C for versatility in a range of workplace settings
• Internally threaded hole suitable for use with threaded bar pot magnets and pot magnets with bolts
• Resists corrosion for a long service life
• Magnetism is retained in a closed circuit to prevent stray flux
• The pot can be machined to suit your requirements and protects the magnet against demagnetising effects
Typical Applications
• Height restricted applications
• Mounting products
• Lifting and securing
• Assembly
• Tensioning
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 80mm |
EAN | 5012095069195 |
ECLASS Code | 21020800 |
Material | Ferrite |
MFR Part No. | E781 |
Overall Height | 18mm |
Pull Force | 55g/cm³ |
Thread Size | M10 |
Type | Pot Magnet |
UNSPSC Code | 31380000 |