£709.00
Ex VAT
£850.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
For safe and secure lifiting and transport of heavy ferrous metals the Ultralift E lifter range from Eclipse® is ideal for a variety of material weights and shapes.
Features and Benefits
• Safely lifts the 3:1 Working Load Limit (WLL)
• Manual on and off lever ensures visual checks before engaging and disengaging the lift
• Locking safety mechanism helps to prevent accidents and injury
• No power supply required for location anywhere
Typical Applications
• Lifting and moving ferrous materials in factory and shopfloor environments
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095627920 |
ECLASS Code | 21020800 |
MFR Part No. | ULE0600 |
Overall Height | 220mm |
Overall Length | 283mm |
Type | Hold-Fast Magnet |
UNSPSC Code | 31380000 |
Width | 280mm |