£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
Two magnetic units joined by an adjustable steel strap (82mm long). Capable of holding at many different angles.
Single link base dimensions (L x H x W): 60 x 30 x 25mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140117136 |
ECLASS Code | 21020800 |
Overall Height | 25mm |
Overall Length | 30mm |
Pull Force | 13kg |
UNSPSC Code | 31380000 |
Width | 60mm |