£22.49
Ex VAT
£26.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Nickle plated neodymium block magnets Magnetic poles on both faces, supplied in tubes. Maximum working temperature 100°C
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095603290 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | N817 |
Overall Height | 3mm |
Overall Length | 25mm |
Pull Force | 2.9g/cm³ |
Type | Magnetic Block |
UNSPSC Code | 31380000 |
Width | 10mm |