£32.79
Ex VAT
£39.35
Inc VAT
10 Variations Available
Product Details
Product Specification
Material grade N42. Nickel plated coating. 3M 468 Adhesive with quick release tab.
Polarity - North, has adhesive on the South Pole. South, has adhesive on the North Pole.
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095611486 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | N854N |
Pull Force | 0.8g/cm³ |
Type | Disc Magnet |
UNSPSC Code | 31380000 |