£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
For a strong magnetic performance, the neodymium shallow pot magnet from Eclipse® delivers an excellent hold. neodymium iron boron is the strongest of all magnetic earth materials and is capable of generating a permanent, static magnetic field.
Features and Benefits
• Can operate at temperatures up to 80C to suit a range of work environments
• Zinc plated to protect against corrosion
• Countersunk hole allows for easy mounting using a screw
Typical Applications
• Closing mechanisms
• Door holding
• Concealed closures
• Restricted spaces
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 48mm |
EAN | 5012095610731 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | E1005/NEO |
Pull Force | 87g/cm³ |
Thickness | 11.5mm |
Thread Size | M8 |
Type | Pot Magnet |
UNSPSC Code | 31380000 |