Eclipse Magnetics

NH025 NEO-HOLD GRIPPING MAGNET

SKU:

ECL5530520A

MPN:

NH025

£19.49

Ex VAT

£23.39

Inc VAT

IN STOCK (18)

    Product Details

    A high power gripping magnet achieved by two poles close together on one face. Thus a greater holding power is created, more than a pot or button magnet of a similar size. Ideal for confined work areas where more holding power is required.


    Product Specification
    Attribute
    Value

    Brand

    Eclipse Magnetics

    Diameter

    12.7mm

    EAN

    5012095492252

    ECLASS Code

    21020800

    Material

    Neodymium

    MFR Part No.

    NH025

    Overall Height

    12mm

    Pull Force

    2.5g/cm³

    Thread Size

    M5

    Type

    Pot Magnet

    UNSPSC Code

    31380000