£25.99
Ex VAT
£31.19
Inc VAT
4 Variations Available
Product Details
Product Specification
A high power gripping magnet achieved by two poles close together on one face. Thus a greater holding power is created, more than a pot or button magnet of a similar size. Ideal for confined work areas where more holding power is required.
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 22.2mm |
EAN | 5012095492276 |
ECLASS Code | 21020800 |
Material | Neodymium |
MFR Part No. | NH130 |
Overall Height | 20mm |
Pull Force | 16g/cm³ |
Thread Size | M6 |
Type | Pot Magnet |
UNSPSC Code | 31380000 |