£9.19
Ex VAT
£11.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Ideal for use in a range of applications, the samarium cobalt shallow pot magnet from Eclipse® features a zinc plated body to protect against scuffs and damage.
Features and Benefits
• Can operate at temperatures up to 200°C to suit a range of work environments
• Zinc plated to protect against corrosion
• Female threaded hole for easy mounting using a screw or bolt
Typical Applications
• Clamping
• Assembling
• Tensioning
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 20mm |
EAN | 5012095067597 |
ECLASS Code | 21020800 |
Material | Samarium Cobalt |
MFR Part No. | E775 |
Overall Height | 13mm |
Pull Force | 9g/cm³ |
Thickness | 6mm |
Thread Size | M4 |
Type | Pot Magnet |
UNSPSC Code | 31380000 |