£29.79
Ex VAT
£35.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Ideal for use in a range of applications, the samarium cobalt shallow pot magnet from Eclipse® features a zinc plated body to protect against scuffs and damage.
Features and Benefits
• Can operate at temperatures up to 200°C to suit a range of work environments
• Zinc plated to protect against corrosion
• Female threaded hole for easy mounting using a screw or bolt
Typical Applications
• Clamping
• Assembling
• Tensioning
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Diameter | 32mm |
EAN | 5012095063681 |
ECLASS Code | 21020800 |
Material | Samarium Cobalt |
MFR Part No. | E777 |
Overall Height | 15.5mm |
Pull Force | 22g/cm³ |
Thickness | 7mm |
Thread Size | M5 |
Type | Pot Magnet |
UNSPSC Code | 31380000 |