£4.29
Ex VAT
£5.15
Inc VAT
2 Variations Available
Product Details
Product Specification
R-XPT Throughbolt - Metric
Attribute | Value |
---|---|
Brand | Rawl |
Hole Diameter | 9mm |
Length | 65mm |
Material | Stainless Steel |
Material Grade | A4 |
Thread Size | M8 |
UNSPSC Code | 31161601 |