£11.99
Ex VAT
£14.39
Inc VAT
2 Variations Available
Product Details
Product Specification
R-XPT Throughbolt - Metric
Attribute | Value |
---|---|
Brand | Rawl |
Hole Diameter | 13mm |
Length | 135mm |
Material | Stainless Steel |
Material Grade | A4 |
Thread Size | M12 |
UNSPSC Code | 31161601 |