noscriptMasonMate M10 12x60mm SLEEVE 15mm GRIP HEXNUT SLEEVE ANCHOR BZP, Box of 25 0839M560009 | Cromwell Tools

MasonMate

M10 12x60mm SLEEVE 15mm GRIP HEXNUT SLEEVE ANCHOR BZP, Box of 25

SKU:

MSE6650839N

MPN:

0839M560009

£13.99

Ex VAT

£16.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Thin-walled design is optimised for securing lightweight fixtures, reducing stress on masonry
    • Hexagon nut ensures easy and reliable tightening for secure fixation
    • Expands to create a strong-hold in masonry materials
    • Zinc plating provides corrosion resistance for durability in various environments


    Product Specification
    Attribute
    Value

    Brand

    MasonMate

    EAN

    5050420037679

    Hole Diameter

    12mm

    Length

    60mm

    MFR Part No.

    0839M560009

    Thread Size

    M10

    Type

    Grip Hexnut Sleeve Anchor

    UNSPSC Code

    31161601